Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Base Unit Tray Pull-Out 150mm Wide
By KESSEBOHMER
Reset
Clear All
Colour
Select
See all variants from
£169.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£169.99
Description unavailable
Feature Attributes
Capacity:
6kg per tray
Width:
150 mm
Applications:
Pull-out (trays)
Height:
540 mm
Cabinet Size:
150 mm
Style:
Style
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome