1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Garden Power/
  4. Lawn & Garden Sprayers
Hand Trigger Sprayer, White and Green, Plastic

Hand Trigger Sprayer, White and Green, Plastic


2 Variants From
£3.39

Inc VAT (20%)

See 2 Product Variants
£3.39

Description

These robust hand trigger sprayers are ideal for dispersing chemicals, cleaning solution or even water onto surfaces ideal for cleaning up. They have an efficient flow rate of 1.1ml per stroke. Translucent tank to easy see how much solution is remaining.

Features and Benefits
• Transluscent white body to easily see how much fluid is still remaining within the tank
• Efficient flow rate of 1.1ml per stroke to allow the right amount of cleaning product to be used
• Ideal to fill with disinfectant or other cleaning solutions to clean surfaces

See full description

Feature Attributes

Colour:

White

Tank Material:

White Plastic

Type:

Hand Sprayer

Material:

Plastic

Package Quantity:

1