0
1
2
3
4
5

60V Digipro 51cm (20") Self Propelled Cordless Lawnmower (Tool Only)

Order Code: ZT2425132S

£479.99 Inc VAT (20%)


Description

51Cm (20”) Cutting Width, 3 In 1: Mulching, Rear Collect Or Side Discharge, 7 Cutting Heights (25-80Mm), 55 Litre Collection Bag, Folding Handles, Digi-Pro Brushless Motor, Steel Cutting Deck, Impact Motor Protection Technology, Mower Cutting Standard = 30 Mins (600 M2) With One 2Ah (108Wh) Battery, Single Lever Height Adjustment, Up To 70 Minutes Runtime (4Ah Battery), 60V High Power Interchangeable Battery System, Greenworks 60V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 31.30Kg, 3 Year Domestic Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome