3G115 C Series 5 Lever Deadlock


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

3G-115 C-Series 5 lever mortice deadlocks for use on timber doors hinged on the left or the right up to 50mm thick. Can be operated from either side and supplied with two keys. The deadbolt is protected by hardened steel rollers to prevent saw attack and additional anti-pick, and force resistant features provide a high level of security. Case size - 67mm (2.5 in), Backset - 40mm, Bolt Throw - 14mm.

Feature Attributes

Door Edge to Center Distance:
40 mm
Backset:
40 mm
Case Height:
67 mm
Case Depth:
67 mm
Security Rating:
High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome