Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
Nightlatch 60mm Backset DMG Finish
By Yale Locks
Reset
Clear All
Locking Type
Select
See all variants from
£41.99
Inc VAT (20%)
Up to 16% off
1
Add to basket
Add to quotation
See all variants from
£41.99
Description unavailable
Feature Attributes
Finish:
Dark Metalic Grey
Security Rating:
Standard
Backset:
60 mm
Case Finish:
Dark Metalic Grey
Cylinder Finish:
Polished Brass
Pack Type:
Boxed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome