PM246 2 Lever Internal Sashlock


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

The Yale PM246 2 lever mortice sashlocks offers a standard level of security and are suitable for use on internal timber doors. The deadbolt is locked or unlocked by key from either side. These sashlocks also have a 12.5mm deadbolt, and are suitable for use on internal doors where privacy is required. A deadlock has a single deadbolt which is unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is.

Feature Attributes

Security Rating:
Standard
Case Height:
102 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome