PM552 5 Level Mortice Deadlock


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

The Yale PM552 5 lever mortice deadlocks offers a high level of security and are suitable for use on external timber doors. The deadbolt on the lock is locked or unlocked by key from either side. These deadlocks also have a 14mm anti-saw deadbolt and are recommended for use on a front door in conjunction with a Yale BS nightlatch. A deadlock has a single deadbolt which is locked or unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is.

Feature Attributes

Finish:
Polished Brass
Case Depth:
70 mm
Security Rating:
High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome