TH3 PAPR (NPF=500) Powered Air-purifying Respirator

Order Code: ZT3287572S

£799.99 Inc VAT (20%)


Description

TH3 PAPR (NPF=500) Powered air-purifying respirator Recommended for protection against particles and during any work where it is necessary to effectively protect the respiratory system, eyes, and head.
The KAIO series respirators work by means of a slight overpressure created by a flow of filtered air. The air, sucked and purified through the filters by means of a control unit, is sent inside the helmet. Control unit, filter and battery are integrated into the helmet.
The electric respirator with helmet is a device capable of providing combined protection of the head (EN397) , face and eyes (EN166) and respiratory tract – from particles – (EN12941) The adjustable internal harness locks the helmet to the forehead giving greater visibility to the operator. The polyamide collar allows a pleasant and efficient closure of the helmet around the operator’s neck. The respirator is designed to be used both in compact mode and in mode with control unit and battery on the belt. This is possible by changing the rear insert. The e-TA control unit is equipped with a silent and long-lasting brushless motor and a monitoring system for the state of charge of the battery and the minimum flow by means of a LED and a buzzer. The lightness of the device allows it to be used without the use of a shoulder support.
FEATURES AND BENEFITS
PROTECTION: The electro respirator with helmet is the only assisted ventilation device capable of providing combined protection for the head, face and eyes, andrespiratory tract from particles.The aspirated and filtered air is introduced into the helmet via the integrated control unit, creating a slight over pressure.The continuous and uniform flow of air prevents fogging of the visor and eliminates any respiratory effort, offering protection and comfort for the operator.
COMFORT: The respirator is easy to don and use also by inexperienced workers. Lightweight and of simple design, it is comfortable to wear even in harsh working conditions.
LIFE: The use of carefully selected first choice raw materials guarantee a product average life expectancy of over ten years.
FLOW INDICATOR: there are 2 flow indicators: a visual and acoustic one on the ventilation unit and a sphere flow indicator always visible on the visor. These systems allow to keep under control the functioning of the respirator.
LITHIUM BATTERIES: The latest generation lithium battery, lightweight and of easy maintenance built into the helmet.
VENTILATION UNIT: Equipped with a silent and long-lasting coreless motor and a system that allows the monitoring of the minimum flow and the state of charge of the battery.
HELMET: The inner headband, adjustable from 52 to 63 cm, blocks the helmet round the forehead allowing for excellent visibility when the worker turns his head. Ultraviolet sun rays are repelled by the white colour of the helmet.The helmet complies with the requirements of the EN 397 standard: protects the head from falling objects and brain injuries to the skull that may result.
COLLARS: The polyamide collar closes efficiently and comfortably around the worker’s neck.
VISOR: It complies with the requirements of the EN166 standard: it is in optical class 2 and resists particles with a speed of 120 m/s. Allows visibility over 90%. Anti-fog and anti-scratch treatments have been carried out on the visor. Protective films, to be fixed to the special pins, can be supplied as an accessory to further protect the visor. There is a minimum flow indicator on the visor.
STANDARD COMPONENTS:– a helmet with a visor that can be closed using a special hook and integrated range indicator, – a type A insert that integrates a ventilation unit and lithium battery inside, – a battery charger, – a P3 filter.
TECHNICAL INFORMATION
CLASSIFICATION EN 12941:98+A1:03+A2:08: TH3 P R SLCONFORMITY REGULATION EU 2016/425NOMINAL PROTECTION FACTOR (NPF) EN529:2006: 500OPTICAL CLASS: IICOMPLIANCE WITH THE REQUIREMENTS OF EN166: 2001 AND EN397: 2012 + A1: 2012MAX AIRFLOW AT 20°C-60%RH*: 170 l/minMIN AIRFLOW AT 20°C-60%RH: 120 l/minCOMPLETE RESPIRATOR/HELMET WEIGHT: 1, 49 kgSOUND LEVEL: 74 dBaPOWER: 7, 4 VBATTERY TYPE: Li-IonRECHARGING TIME: 3 hRUNNING TIME: >8 hAVAILABLE SIZES Adjustable headband
Not suitable for use with paints containing isocyanates
*With battery fully charged and new filters
Some of the intended uses for which the operator’s respiratory system protection device against solid and liquid aerosols (particle filter P3) has been designed:

Local sanitation and cleaning
Wood processing
Building, Construction, Renovations
Processing with glass and mineral fibres
Metal processing
Painting and surface treatment
Biological risk
Chemistry and Pharmaceuticals: Treatment with powders, chemical formulations and special pastes.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome