1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Depth Gauges

Digitronic Depth Gauges


Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description

Top quality digital depth caliper with large 7.5mm character height digital display.
Accuracy: 0.02mm.
Repeatability: 0.01mm.
Functions: mm/inch conversion, on/off, data-output, zero-setting, battery low indication.

See full description

Feature Attributes

Additional Features:
Zero-Setting, Battery Low Indication,with Hook (H) or Without Hook (B),Ground Micro-Lapped Measuring Surfaces
Accuracy:
0.02 mm
System of Measurement:
Imperial,Metric
Resolution:
0.01 mm
Product Type:
Digital Depth Gauge