1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Depth Gauges

Sylvac Digital Indicator


Select
See all variants from
£699.99Inc VAT (20%)

See all variants from £699.99

Description

Integrated, ergonomic lifting device (can be removed).
Large LCD digital readout. Direct metric/inch conversion. Programmable functions by PC.
Dual Output – Proximity /Powered opto.
Resolution: 0.001mm/0.0005”.

See full description

Feature Attributes

Additional Features:
Ergonomic Lifting Device,Dual Output
System of Measurement:
Imperial,Metric
Resolution:
0.001 mm
Product Type:
Digital Indicator