Electectronic Digital Callipers

Order Code: ZT3308305S

£239.99 Inc VAT (20%)


Description

Measures 0 to 6" and 0 to 150 mm with 0.0005" and 0.010 mm accuracy
Coolant-proof, with IP67 rating, for protection against dust, water, and oil
LCD with 0.31" high characters for readability
Heavy-duty hardened stainless steel bar, 3.5 mm thick, for corrosion resistance and long life
Linear accuracy meets international DIN 862 standards

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome