EC Pocket Meter

Order Code: ZT2621901S

£46.99 Inc VAT (20%)


Description

The AEC-5061 pocket electrical conductivity meter (EC meter) measures the electrical conductivity in a solution. It has multiple applications in research and engineering, with common usage in hydroponics, aquaculture, aquaponics, and freshwater systems to monitor the amount of nutrients, salts or impurities in the water.

Measurement Range, 0 to 20 EC
Automatic Temperature Compensation (ATC) 0° to +50°C
Impact resistant ABS case
Splash-proof membrane key pad
Retractable electrode, can be extended up to 80mm
Manual calibration via screw trim pot
Large LED display
Pocket clip moulded on the rear of the instrument case
Supplied with: Protective cap, calibration screwdriver, 50ml calibration solution, carry case and battery.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome