Quantity | Price | Discount |
---|---|---|
1 - 4 | £33.99 | 0% |
5 + | £32.63 | 4% |
The AFEJ-5000 is a low cost general purpose weighing scale, ideal for a wide range of weighing applications. It has a high grade plastic body and weighing pan with 3 function buttons. There is a choice of 3 weighing capacities and resolutions.
ABS Plastic Housing
Splash-proof Membrane keypad
Non-slip rubber feet
23mm Hi-Contrast LCD display with function indicators
Display backlight (can be user disabled)
Zero tracking ensures stable and repeatable readings
Tare function can be actioned several times throughout a weighing cycle
Check weighing to a set weight as +/- value
Stability indicator
Low battery indicator
Auto power off after 2 minutes of no activity – can be user disabled
Supplied with: 4 x AA Batteries and weighing bowl