0
1

Transmitter Inspection Camera

Order Code: ZT1197221X

£6,199.99 Inc VAT (20%)


Description

Model AVB-712TM has the additional feature of a built in 512Hz transmitter camera head. The handheld locating receiver can detect the signal up to a depth of 5 metres giving the ability to precisely detect the location of the camera head. The controls are on/off and sensitivity adjustment. The hand held receiver is battery powered (batteries not included)

The cable frame is of stainless steel with 2 wheels for easy transportation. It is rugged and built to withstand the rigours of pipe inspections in the harshest of working conditions.

The whole system is powered by a 12V 14W li-ion battery. The charge time is 5 hours and has a working capacity of over 4 hours.

There are 3 camera head skids of 110mm, 150mm and 220mm to aid centralisation of the camera head in various pipe sizes and negotiate various bends. Additional skids can be manufactured to customer dimensions. Please advise your specification for pricing.

The display and control monitor has a 315 x 40mm high contrast & high resolution TFT colour display with up, down, left and right adjustment. There is a metre distance travelled indicator.

Incorporated is an 8GB SD Card data storage system with date and time stamp. This can be used to capture still or video images with the option of voice over recording and or text edit reporting via the keyboard. These data recordings can be saved and can be attached to reports or emails.

Stainless steel frame
50mmØ heavy duty camera
30 adjustable ultra bright LED lights
Over 4 hours working battery capacity
Centralising camera skids
Hi resolution TFT display
Distance travel indicator
Image, video and audio data storage
512Hz camera transmitter option
Supplied complete with a stainless steel frame & wheels, 60 metre cable, camera head, 3 skids 110mm, 150mm & 220mm, display control monitor, keyboard, charger and battery. Model AVB-712TM also includes a built in 512Hz camera transmitter and a handheld locating receiver.

See full description