Display Carded Jumbo Electronic Max Min Thermometer -50/70C&F

Order Code: ZT2622390S

£29.99 Inc VAT (20%)


Description

White moulded case with two displays for indoor temperature and humidity or outdoor temperature. Complete with 2m long cable for the outdoor probe, hanging hook and stand.
Product functions:
Maximum and minimum recording facility
Temperature Range: Indoor: -10 to +50 C&F Outdoor: -50 to +70 C&F
Humidity Range: 20 to 99% RH
Suitable for indoor and outdoor use
2m cable to external sensor

Specification:
Celsius and Fahrenheit switchable
Divisions: 0.1°C
Accuracy: +/-1°C between -10 and 70°C otherwise +/-2°C +/- 5%RH
Battery: AAA or equivalent x 1 piece

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome