Single Boxed Pocket Infrared Thermometerrange -50/260C&F with Wrist Strap

Order Code: ZT2622386S

£69.99 Inc VAT (20%)


Description

Pocket infrared thermometer
For situations where non-contact access is required, this pocket infrared thermometer provides safe temperature measurement. Built to meet Brannan’s standards of quality and accuracy, this pocket infrared thermometer is comfortable to hold and supplied complete with a wrist strap, batteries and full operating instructions.

Product Features
Pocket infrared thermometer
Temperature Range: -50° to 260° C/ F (switchable)
Temperature readings in Celsius or Fahrenheit
Accuracy: +/- 2% or +/- 2 C/?F
Resolution 0.1C
Distance to Spot Ratio: 2:1 Emissivity: 0.95 fixed

Specification
Large LCD
2 x AAA batteries (supplied)
Wrist strap

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome