125 Vernier Caliper

125 Vernier Caliper


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Range (in) 0-6"
Range (mm) 0-150mm
Graduations (in) .001"
Graduations (mm) 0.02mm
Accuracy (in) 0-4" (+/-.001") 4-6" (+/-.0015")
Accuracy (mm) +/-.025mm per 300mm

See full description

Feature Attributes

Additional Features:
Supplied in plastic case
System of Measurement:
Imperial & Metric
Material:
Stainless Steel
Accuracy:
+/-0.025mm
Measures:
Depth,Internal,External
Caliper Type:
Vernier Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome