532 Series Fine Adjustment Vernier Calipers - Metric

532 Series Fine Adjustment Vernier Calipers - Metric


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Fine adjustment allows improved sensitivity of slider movement. 14 vernier face angle. Incorporates Quadri feature. Satin chrome finish with clear easy read graduations.

Feature Attributes

System of Measurement:
Metric
Graduation:
0.02 mm
Material:
Stainless Steel
Measures:
External,Internal
Additional Features:
Fine-adjustment Aids Slider Positioning,can Measure Outside and Inside Diameter (od and Id), Depth, and Steps
Caliper Type:
Vernier Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome