Inc VAT (20%)
Description unavailable
Manufacturer Guarantee:
2 Years
Frequency Range:
50 - 60 Hz
Safety Rating:
Cat III 300V,Cat IV 600V
Ingress Protection Rating (IP Rating):
IP20
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy