3000 Series Compact Scales


Select
Select
£469.99 Inc VAT (20%)


See all variants from £469.99

Description

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.

Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare
Application: Weighing, Parts Counting, Checkweighing, Percent Weighing, Animal/Dynamic Weighing, Display Hold, Accumulation
Display: Backlit liquid crystal display (LCD), 3 color checkweighing LEDs
Operation: AC power (included) or rechargeable battery (included)
Communication : Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction: ABS housing, stainless steel platform, menu lock switch, up-front level indicator, integral weigh-below hook, transportation handle

Feature Attributes

Type:
Weighing, Parts Counting, Checkweighing, Percent Weighing, Animal/Dynamic Weighing, Display Hold, Accumulation
Platform Width:
3 mm
Platform Length:
225 mm
Key Features:
Battery, LFT
Platform Construction:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome