1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
High Resolution Crane Scales

High Resolution Crane Scales


See all variants from
£929.99Inc VAT (20%)
See all variants from £929.99

Description unavailable

Feature Attributes

Product Type:
Crane Scales
Power Supply:
Safety Power Supply Unit
Depth:
194 mm
Height:
180 mm
Figures Height:
30 mm
Width:
584 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome