Ip-65 Water-Proof Bench-Top Scales


£229.99 Inc VAT (20%)

See all variants from £229.99

Description

Dust-tight & water-protected to IP-65 rating – protected against dust & water splashing.Weighs in kg, g, Ib, oz & Ibs/oz.Stainless steel case with adjustable non-slip rubber feet and a bulls eye level bubble.175 x 165mm stainless steel weighing pan.Large 32mm LCD display with backlight.Automatic backlight when weight is added to the pan.Zero tracking ensures stable and repeatable readings.Stability indicator.Simple four key operation.Plus/minus weighing. Parts counting from 10, 20, 50 or 100 sample pieces.Overload warning display.Low battery indication.Auto power off – can be user disabled for continuous use.Auto back light – can be user disabled.Supplied with batteries and an adapter. (The adapter supplied is not waterproof so the scale is not protected to IP-65 when the adapter is used)

Feature Attributes

Material:
Stainless Steel
Product Type:
Bench-Top Scales

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome