1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
Mobile Tabletop Scales

Mobile Tabletop Scales


Select
See all variants from
£229.99Inc VAT (20%)

See all variants from £229.99

Description unavailable

Feature Attributes

Product Type:
Tabletop Scales
Weighing Platform Material:
Stainless Steel
Weighing Range:
0 g
Weighing Platform Dimensions:
320x260x60mm
Height:
60 mm
Width:
320 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome