1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
Robust Counting Scales

Robust Counting Scales


Select
See all variants from
£649.99Inc VAT (20%)

See all variants from £649.99

Description unavailable

Feature Attributes

Scale Model:
IP65
Product Type:
Counting Scales
Figures Height:
18 mm
Height:
120 mm
Depth:
330 mm
Width:
350 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome