1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales

School Scales with Stackable Weighing


See all variants from
£229.99Inc VAT (20%)
See all variants from £229.99

Description unavailable

Feature Attributes

Power Supply:
Battery Operated
Product Type:
Tabletop Scales
Width:
145 mm
Depth:
205 mm
Height:
46.5 mm
Figures Height:
15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome