Chrome Table Legs


£27.99 Inc VAT (20%)
Up to 11.5% off

See all variants from £27.99

Description

The ProSolve Chrome Table Leg Range is now widely utilised throughout furniture, shopfitting and fit-out industries. Dia: 60.5mm Cir:190mm
PRODUCT FEATURES
Colour: Chrome
Comes with bolts for fittings.
Comes with built in adjustable feet.
Available in three different sizes.

See full description

Feature Attributes

Product Type:
Table Leg
Diameter:
60.5 mm
Colour:
Chrome