0
1

SEKN 1203AFTN-42 INSERT GRADE IC328

Order Code: ZT1156156X

£79.99 Inc VAT (20%)


Description

SEKN Milling Inserts

Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description