1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Arts & Crafts
Underthread 7500m

Underthread 7500m


2 Variants From
£20.99

Inc VAT (20%)

See 2 Product Variants
£20.99

Description

Key Features:
• Burmilon 120/2 Can Also Be Used For Sewing Onto Fine Fabrics
• Embroidery Thread
• Maximum Washing Temperature 95 Degrees
• Cone
• Underthread 7500m
• Maximum Efficiencies Apply As High Quality, Fine, Smooth Burmillon Allows Even Tensions When
• Thread Thickness: No. 120/2
• A Large Cone Of Burmilon Underthread To Wind Onto Bobbins
• Stitching, With The Same Advantages Of High Thread Quality On Bobbins
• Suitable For All Materials
• 100% Polyester

See full description

Feature Attributes

Fabric Composition:

100% Polyester

Size:

CONE

Product Type:

Embroidery Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome