MB23


£3,699.99 Inc VAT (20%)

See all variants from £3,699.99

Description

The MB23 provides precise moisture content determination at an unbeatable value. With a large backlit LCD display, standard RS232 port, 110g capacity with a readability of 0.01g/0.1% and an non-glass infrared heating element, the MB23 offers moisture analysis for any budget.

Design Features: 3 shut off criteria (manual, timed or auto), 1 standard heating profile, 50° to 160° C heating range (5° C increments)
Application: Percent Moisture Determination, Percent Solid Determination, Weighing
Display: Backlit liquid crystal display (LCD)
Operation: Power cord (included)
Communication : RS232 (included)
Construction: Infrared heat source, ABS housing, metal pan support, metal pan handler, in-use cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome