1. Office Supplies & Packaging/
  2. Briefcases, Luggage & Bags/
  3. Book Bags & Backpacks

Simplicity Roll-Top Backpack


Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

Water repellent fabric.Minimalist styling.Grab handle.Padded air mesh back panel.Magnetic roll-top closure.Padded laptop compartment, compatible up to 15.6".Front zip pocket.Side zip pocket.Internal slip pocket.Rear luggage strap.Self colour PU zip pulls.Tear out label.Capacity 15 litres.

Feature Attributes

Size:
ONE
Product Type:
Bag
Material:
100% Recycled 600D Polyester