Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Bubble Rolls & Wrap
Mini Roll Bubble - 0.6m x 25 Metres 1 Roll
By Jiffy
Order Code:
ZT5348860S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
1
Add to basket
Buy Now
Get it in
4-10
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/bubble-rolls-and-wrap/mini-roll-bubble-0-6m-x-25-metres-1-roll/p/ZT5348860S
Add to quotation
View all Bubble Rolls & Wrap
Description
SMALL 600mm x 25 Metres
Tags:
#BulkDiscount
#NewProduct
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome