Inc VAT (20%)
Contains 100% OCS certified organic cotton, certified by Control Union CU811033 Premium heavyweight fabric Soft cotton striped webbing handles Can be carried by hand or over the shoulder Sponge clean only Dimensions: 60 x 40 x 40cm Maximum Print Area: 17 x 21cm Maximum Embroidery: 18 tubular hoop Handle length: 56cm Capacity: 19 litres
Size:
O/S