1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Clip Boards

WOW Clipboard 75 Sheet Capacity A4


Select
See all variants from
£70.90Inc VAT (20%)

See all variants from £70.90

Description

High quality hard plastic (polystyrol) in vibrant WOW colours and glossy finish. Ideal for keeping paper secure on the move or during presentations and speeches.

Feature Attributes

Weight:
0.26 kg
Depth:
320.0 mm
Height:
17.0 mm
Width:
228.0 mm
Material:
Metal, Polystyrol