Logitech BCC950 ConferenceCam. HD type: Full HD, Maximum video resolution: 1920 x 1080 pixels, Supported video modes: 720p, 1080p, Maximum frame rate: 30 fps. Field of view (FOV) angle: 78°, Digital zoom: 1.2x. Mounting type: Stand, Product colour: Black