0
1
2

Profipen 1800


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Supplied in a pack of 10, each Edding Profipen 1800 technical pen features an fine, metal-framed tip for exceptional precision when drawing or using stencils - as thin as 0.3mm. Despite its fineness, the nib is metal-framed for superb durability as well. The pigment-based ink in the Edding 1800 is waterproof and lightfast, for longer-lasting drawings you can rely on.

Edding Profipen 0.1mm 1800 Black 1800-0.1-001
Edding Profipen 0.3mm 1800 Black 1800-0.3-001
Edding Profipen 0.5mm 1800 Black 1800-0.5-001

Feature Attributes

Refill Type:
Non-Refillable
Ink Colour:
Black
Retractable:
Retractable
Pen Type:
Non-permanent
Type:
Fibre Tip
Tip Size:
Extra Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome