Gas Permaseal 2 Sterile Heat Seal Rolls


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

Peelable heat sealing film which is made using gas permeable grid lacquer paper. This seal is suitable for insect studies and seed storage.
Heat sealing is a quick and cost effective method of plate sealing
Our Gas PermASeal II Heat Seal is a paper with a grid lacquer coating which is porous and gas permeable
The Gas PermeASeal II Heat Seal is compatible with polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
The seal can be removed by peeling, or it can be pierced with a pipette tip manually or using a liquid handling robot
The Seal has a temperature range from -20°C to 80°C
It can be used for insect and seed storage, as it enables gas exchange, whilst providing an inert surface with no adhesive to interfere with the well contents
This seal is available as sheets, for use with manual and semi-automated sealers
Key Features
Peelable
Seal integrity range: -20°C to 80°C
Gas permeable
Use
Seals polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
Suitable for insect and seed storage

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome