NeXXt Strong Metal Office Punch - 40 Sheets


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

Sturdy punch for large quantities of paper. Patented easy slide-in grip zone and ultra sharp stamps reduce punching effort.

Feature Attributes

Weight:
0.608 kg
Depth:
162.0 mm
Width:
99.0 mm
Height:
145.0 mm
Material:
Metal, Plastic
Diameter:
5.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome