Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.39 | 5% |
10 + | £10.79 | 10% |
Ideal for a variety of labelling applications, these Q-Connect multipurpose labels are suitable for use with inkjet and laser printers as well as copiers and multifunctional machines. Providing secure adhesion, each white, 70gsm label measures 99.1 x 42.3mm This pack contains 100 A4 sheets, with 12 labels per sheet (1200 labels in total).
Multipurpose: inkjet, laser, copier
Quality 70gsm paper
100 A4 sheets, 12 labels per sheet
Size: 99.1 x 42.3mm
Colour: white
Pack of 1200 labels