Drawer Pedestal with Plinth - Height 708mm - 2 Drawers, 1 Suspension File Drawer


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Material:
Steel - Stove Enamelled
Number of Drawers:
2
Product Type:
Fixed Pedestals
Width:
417 mm
Drawer Colour:
White Aluminium
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome