Letter Tray


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

The eye-catching, premium quality Leitz letter tray comes in striking and stylish metallic dual colours with a high gloss finish. This robust tray perfectly complements other products from the Leitz WOW range.

Feature Attributes

Height:
49.0 mm
Depth:
336.0 mm
Width:
267.0 mm
Weight:
0.376 kg
Material:
Polystyrene
Length:
336 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome