Indoor Display Cases with Rear Panel


£369.99 Inc VAT (20%)

See 6 Product Variants
£369.99

Description


Description unavailable

Feature Attributes

Internal Depth:
10 mm
External Depth:
27 mm
Frame Colour:
Aluminium Silver
Frame Material:
Aluminium
Supplied:
Assembled
Lock Type:
Cylinder Lock with Two Keys
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome