36 Compartment Literature Organiser Oak 9403MO

36 Compartment Literature Organiser Oak 9403MO

Order Code: ZT1546755SCopy

£179.99 Inc VAT (20%)


Description

This 36 compartment organiser is perfect for creating organised systems of filing for your documents. With a high quality laminate wood finish, the organiser is as practical as it is stylish. The compressed fibreboard construction provides strength and stability for long lasting use. This unit has 36 compartments for organising post, messages, files and more.
Multi-compartmental organiser for a variety of documents
Dividers are made from strong double thickness corrugated board
Housed within a melamine faced fibreboard shell
Stylish laminate wood finish is perfect for every office
Ideal for pigeon holes and other filing
Compartment Dimensions: W225 x D294 x H63mm
Dimensions: 737 x 305 x 877mm (WxDxH)
Finish: Oak

See full description
Specifications for 36 Compartment Literature Organiser Oak 9403MO
  • Product Type
    Literature Organiser
  • Number of Compartments
    36
  • Finish
    Oak
  • Dimensions (W x D x H)
    737 x 305 x 877mm
  • Colour
    Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome