Padded Bag Size 1 165x280mm Gold PB-1 (Pack of 10) JPB-AMP-1-10

Order Code: ZT4177779S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.047%


Description

These durable, lightweight Jiffy padded bags feature tough, puncture resistant outer paper with a 100% recycled paper fibre lining. The bags have a doubled glued bottom flap and no side seams for extra protection in transit and are also 100% recyclable. These size 1 mailers measure 165 x 280mm. This pack contains 10 gold mailers with a self-seal closure.
Durable, lightweight padded bags
100% recycled paper fibre lining
100% recyclable
Tough, puncture resistant outer paper
Doubled glued bottom flap and no side seams
Strong self seal closure
Size 1: 165 x 280mm
Colour: Gold
Pack of 10

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome