The Edding 29 Ecoline whiteboard marker is designed for writing and marking on whiteboards and flipcharts. At least 90% of the total plastic used in the marker is made from recycled material with 83% post-consumer, meaning that this climate neutral marker conforms to ClimatePartner-ID 13742-1910-1001. The writing can be wiped from all non-porous surfaces such as enamel and melamine with a dry cloth. The chisel tip has a stroke width of 1-5mm and features 'cap-off' technology, meaning that the cap can be left open for several days without the marker drying out. The ink is lightfast and quick-drying and the marker is refillable with Edding BTK 25 refill service and Edding BT 30 refill ink. Supplied in a pack of 10 black marker pens.
Made from 90% recycled plastic, including at least 83% post-consumer materials
Ink is wipeable from virtually all non-porous surfaces
Lightfast and quick-drying ink
Chisel tip with a stroke width of 1.0-5.0mm
Can be left with the cap off for several days without the product drying out
Eco-friendly product, with at least 90% of the plastic used is made from recycled material with 83% being post-consumer
Barrel colour: Beige and ink colour
Ink colour: Black
Pack of 10