NF450-A Extra Fine Permanent Markers


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

The NF450 is an excellent value extra fine permanent marker for precise writing also we offer different colour options Black, Blue and Red


Features and Benefits
• Xylene and Toluene-Free ink, alcohol-based
• Extra fine polyacetal tip for precise writing.
• 24-hour cap off time allows the marker to be used even if left open for long periods of time
• Suitable for most surfaces which gives you the best flexabily for any job you are doing.
• Box 12 Black ink

Notes
•Pack of 12

See full description

Feature Attributes

Nib Size:
1.2
Line Width:
0.6
Pen Type:
Permanent
Tip Size:
1.2 mm
Retractable:
No
Series:
NF450
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome