Oceanis Twin Wire Notebooks


£10.29 Inc VAT (20%)

See all variants from £10.29

Description

Would you like to contribute to preserving the worlds oceans? Then choose a notebook from the OXFORD Office Oceanis range: its cover contains 30% recycled plastic made from used ropes from the maritime industry. By recycling these ropes, OXFORD is helping to reduce the amount of plastic waste thrown into the oceans. By using this recycled plastic, OXFORD is also helping to preserve fossil resources and reduce CO2 emissions, as producing this recycled plastic rather than virgin plastic reduces CO2 emissions by 90%. As well as being more environmentally friendly, the OXFORD Office Oceanis contains a high quality paper that ink does not bleed through, with perfect whiteness and an extra-smooth feel. These are just some of the benefits of Optik Paper quality, which allows you to rediscover the pleasure of writing that reflects who you are. All our OXFORD notebooks are designed with this unique paper, which offers you unrivalled writing comfort. The OXFORD Office Oceanis notebook has a double spiral binding (also known as twin-wire binding) and is available in A5 and A4 formats. It contains 180 pages with 5mm squares or lines. What's more, OXFORD Office Oceanis notebooks are compatible with scribzee! To consult your handwritten notes whenever and wherever you want, quickly and without wasting time, OXFORD has designed scribzee: a free, innovative mobile app to scan your notes and simplify their organisation and filing. How does it work? It's really simple! Once downloaded onto your mobile, the scribzee app allows you to scan your handwritten notes using the markers located on each compatible OXFORD product (notebooks or pads, diaries, loose leaf paper and double sheets, index cards, filing products) Once scanned, the page is saved on the free, secure, and unlimited scribzee cloud, where you can create a large number of folders. So, you can find your notes and files wherever and whenever you want on your smartphone, tablet, or laptop, in complete security, without having to take your notebooks with you. With scribzee, no more poor-quality, blurry photos. The application takes care of everything automatically, giving you the sharpest, highest-quality scan possible (very precise framing, straightening the image vertically and horizontally, optimising contrast and brightness, etc.) As well as scanning your notes, you can share them wherever you are and with whomever you like in PDF or jpeg format, find them using the Search function, enhance them with photos, create alerts and much more!

See full description

Feature Attributes

Product Type:
Notebooks
Rulings:
Feint Ruled & Margin
Number of Pages:
180
Cover Material:
Polypropylene
Binding:
Wire Bound
Recycled Product:
30% Recycled Cover
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome