Clear Repair Tape 8.2m

Clear Repair Tape 8.2m

Order Code: ZT1729850SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Gorilla Clear Repair Tape 8.2mGorilla Clear Repair Tape to fix, patch, seal, hold and protect. No other tape offers the clarity, strength and durability of Gorilla Clear Repair. Easy to tear by hand, with Gorilla Clear Repair, you can fix, patch, seal, hold and protect almost any surface with a crystal-clear appearance for a perfect fix every time. The ideal solution for almost any repair, including Smartphone screens, Gorilla Clear Repair features the strength of Gorilla Tape in a weatherproof, airtight, crystal-clear tape. Gorilla Clear Repair Tape 8.2m Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Clear Repair Tape 8.2m
  • Pack Quantity
    1
  • Adhesive Type
    Permanent
  • Colour
    Transparent
  • Width
    48mm
  • Type
    Adhesive Tape
  • Type of Tape
    Building Tape
  • Length
    8.2m
  • Product Type
    Repair Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome