Magic Tape with Hand Dispenser


Select
£3.99 Inc VAT (20%)


See all variants from £3.99


Description unavailable

Feature Attributes

Width:
19 mm
Product Type:
Adhesive Tape
Material:
Acrylic
Adhesive Type:
Removable
Colour:
Transparent
Surface Finish:
Matte
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome