Pack of Fabric Tape, Tesa


Select
Select
£339.99 Inc VAT (20%)


See all variants from £339.99


Description unavailable

Feature Attributes

Adhesive Type:
Rubber
Tape Length:
50 m
Tape Width:
48 mm
Backing Material:
PET, Cotton Fabric