0
1
2
3

Removable Magic Tape 811 19mm x 38111933

Order Code: ZT1543491S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£5.076%


Description

Scotch Removable Magic Tape is a long lasting, solvent-free tape that can be repositioned and removed at any time. It is designed not to yellow or dry out with age. The tape is invisible when applied, making it perfect for repairs to torn paper or wrapping packages attractively. The surface can be written on, which is ideal for adding labels or notices to parcels. This pack contains one roll of tape measuring 19mm x 33m.
Matte finish, clear adhesive tape for virtually invisible appearance
Easy to remove or reposition cleanly once applied
Ideal for paper repairs and sealing, invisible on photocopies
Designed not to yellow or dry out with age
Write on with pen, marker or pencil
Can be torn by hand for easy application
Size: 19mm x 33m

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome